Abbotsford
KLNKT4800

KLEIN TOOLS KT4800 Parallel Jaw Grip 12000 lb

Price $799.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT4800
Documents Documents

Description

Round jaw. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Round jaw shape provides maximum contact with cable, helping to eliminate conductor damage

Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists, winches and tackle blocks

Lightweight, compact design perfect for pulling a wide range of cable types and sizes

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Round, Serrated Rope Size 0.7 - 1-1/4 in
Load Capacity 12000 lb Material Steel
Series/Model 4800 Dimensions 5-1/8 in
Application For Pulling a Wide Range of Cable Types and Sizes UPC 092644477560

Packages

1 - UNIT - 1