Abbotsford

KLEIN TOOLS 443A Snap Hook 1 in Eye ID Forged Steel 1500 lb

Price $74.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:443A

Description

General-purpose forged snap hook with eye at 90° to opening. Maximum safe load 1500 lbs. (675 kg). Throat opening 1/2". Overall length 5 1/2". Eye I.D. 1".


General-purpose forged snap hook with eye at 90-Degrees to opening

Features a quick-acting plunger-style hatch for easy hoisting

Maximum safe load 1500-Pound (680 kg)

Specifications

Brand Name Klein Tools Item Name Snap Hook
Type Individual Hooks and Blocks Size 1 in Eye ID
Length 5-1/2 in Opening Size 1/2 in
Load Capacity 1500 lb Material Forged Steel
Weight 0.52 lb Application General purpose snap hook
UPC 092644481093

Packages

1 - UNIT - 1