Abbotsford
kln455

KLEIN TOOLS 455 Snap Hook 4 in Aluminum Alloy 8000 lb

Price $86.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:455

Description

Snaps on with one hand. Forged hook may be used on many conventional steel blocks, 4 inch or smaller. Maximum safe load 8000 lb.

Specifications

Brand Name Klein Tools Item Name Snap Hook
Type Heavy Duty Size 4 in
Length 5 in Opening Size 1 in
Load Capacity 8000 lb Material Aluminum Alloy
Finish Yellow Chromate Weight 0.84 lb
Application Used on Many Conventional Steel Blocks 4 in or Smaller UPC 092644481130

Packages

1 - UNIT - 1