Abbotsford

KLEIN TOOLS 259 Anchor hook swivel 750lb load 6-1/2in

Price $78.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:259

Description

Swivel clevis on this forged hook will engage with snap on Klein block tackle Cat. Nos. 1802-30 and H1802-30. Swivel prevents twisting and kinking of rope. Maximum safe load 750 lbs. (340 kg).


Swivel clevis on this forged hook will engage with snap on Klein block and tackle Cat. Nos. 1802-30 and H1802-30

Swivel prevents twisting and kinking of rope

1-3/16-Inch x 1-Inch (3 cm x 2.5 cm) Swivel Opening and 1-7/8-Inch (4.8 cm) Throat Opening

Specifications

Brand Name Klein Tools Type Individual Hooks and Blocks
Opening Size 1-7/8'' (48 mm) Material Aluminum/Bronze
Weight 0.400 lb Application Prevents twisting and kinking of rope
UPC 092644480119

Packages

1 - UNIT - 1