Abbotsford

KLEIN TOOLS 258 Anchor Hook 1-7/8 in Aluminum Alloy 750 lb 5-1/2 in L x 3-1/4 in W

Price $66.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:258

Description

Forged hook is designed to slip under insulator and engage pin of cross arm. Maximum safe load 750 lbs. (340 kg). Standard on Klein block & tackle Cat. Nos. 1802-30 and H1802-30. Throat opening 1 7/8". Overall length 5 1/2". Eye I.D. 5/8".


Forged hook with 5/8-Inchg (1.6 cm) Eye I.D. and 1-7/8-Inch (4.8 cm) Throat Opening

Maximum safe load 750-pounds (340 kg)

Standard on Klein Block & Tackle Packages (Cat. Nos. 1802-30 and H1802-30)

These are NOT occupational protective devices. NOT for human support

Specifications

Brand Name Klein Tools Type Individual Hooks and Blocks
Material Aluminum Alloy Application Rugged, durable design for fitting under/behind insulator.
UPC 092644480102

Packages

1 - UNIT - 1