×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL39500G

MILWAUKEE 39-500G 500' Green Braided Line w/ Reel

Price $21.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:39-500G

Description

The EMPIREĀ® Braided Line is made from a durable, #18, 100% braided nylon. It comes in 250', 500' and 1000' rolls, with Green, Orange, Pink, White and Yellow color options. The 250' and 500' sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.


Durable #18 Braided Nylon

165lb Tensile Strength

Available in 250', 500' and 1000'

Made in USA

Available in Green, Orange, Pink, White and Yellow

Includes reusable reel

Specifications

Brand Name Empire Length 4.38 in
Material Nylon Color Green
UPC 045242572076

Packages

1 - UNIT - 1