Abbotsford
kln450320

KLEIN TOOLS 450-320 Cable and Wire Management Sleeves,1.25-Inch Diameter, 3-Foot Long

Price $18.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-320

Description

Hide messy cable bundles with Klein's Cable and Wire Management Sleeves. The 3-Foot long sleeve can be cut shorter if needed. Hook and loop design lets you adjust to fit a variety of diameters. Easily wrap the durable and reusable, black sleeves around your cables to organize any space.


Cable Management Sleeves help organize and hide cables at the home, office or job site

3-Foot long sleeve can be cut to shorter length if desired

Made of sturdy material with hook and loop seal firmly attached with backstitching and glue

Loop feature runs the entire inner surface allowing sleeve to be sealed to any diameter

Flexible material for ease of use and clean look

5-Inch width allows a 1-1/4-Inch max diameter

Durable and reusable

2-Pack

Specifications

Brand Name Klein Tools Item Name Cable and Wire Management Sleeve
Type Expandable, Hook and Loop Closure Bundle Diameter 1-1/4 in
Outside Diameter 1-1/4 in Length 3 ft
Material Neoprene Color Black
Temperature Rating 23 - 140 °F Standards
Application For Organizing Messy Cable Bundles UPC 092644583636

Packages

1 - UNIT - 1