Abbotsford
HOFCAC0612

HOFFMAN CAC0612 CABLE CLAMP 6-12 MM

Price $213.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAC0612

Description

Cable Clamps, CAC secure incoming cables onto the fixing bars CAB/CABP and hold cables in position. This Cable Clamp, CAC, CAC0612 item is made of Mild Steell, 06-12mm.


Description: To secure incoming cables onto the fixing bars CAB and CABP. Holds the cable in position and supports the weight.

Material: Zinc plated steel.

Pack quantity: 25 clamps.

Mounting requirements: Add CAB/CABP to mount the cable clamps CAC.

Comment: cable clamps are used to secure cables onto the fixing bars, CAB and CABP

Mounting requirements: add CAB/CABP to mount the cable clamps CAC

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.52 x 0.98 x 0.75 inch Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510454357

Packages

1 - UNIT - 1