Abbotsford
HOFCAC2630

HOFFMAN CAC2630 CABLE CLAMP 26-30 MM

Price $258.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAC2630

Description

Cable Clamps, CAC secure incoming cables onto the fixing bars CAB/CABP and hold cables in position. This Cable Clamp, CAC, CAC2630 item is made of Mild Steell, 26-30mm.


Description: To secure incoming cables onto the fixing bars CAB and CABP. Holds the cable in position and supports the weight.

Material: Zinc plated steel.

Pack quantity: 25 clamps.

Mounting requirements: Add CAB/CABP to mount the cable clamps CAC.

Comment: cable clamps are used to secure cables onto the fixing bars, CAB and CABP

Mounting requirements: add CAB/CABP to mount the cable clamps CAC

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.52 x 0.98 x 0.75 inch Material Mild Steel
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510454531

Packages

1 - UNIT - 1