Abbotsford
HOFCAC5864

HOFFMAN CAC5864 CABLE CLAMP 58-64 MM

Price $564.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAC5864

Description

Cable Clamps, CAC secure incoming cables onto the fixing bars CAB/CABP and hold cables in position. This Cable Clamp, CAC, CAC5864 item is made of Mild Steell, 58-64mm.


Description: To secure incoming cables onto the fixing bars CAB and CABP. Holds the cable in position and supports the weight.

Material: Zinc plated steel.

Pack quantity: 25 clamps.

Mounting requirements: Add CAB/CABP to mount the cable clamps CAC.

Comment: cable clamps are used to secure cables onto the fixing bars, CAB and CABP

Mounting requirements: add CAB/CABP to mount the cable clamps CAC

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 2.52 x 0.98 x 0.75 inch Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510454685

Packages

1 - UNIT - 1