Description
Vinyl Coated Steel Clamp. Provides electrical insulation, vibration absorption and protection of wire and cable, hydraulic hoses and loom/tubing from abrasion and shock. Holds lines firmly in place. Standard-Grade Stainless Steel for longer life. Insulation: Clamps are dipped in PVC to provide excellent resistance to acids, moisture and salts. Temperature range: -40°C to +90°C (-40°F to 194°F).
Specifications
| Brand Name | Techspan | Item Name | Cable Clamp |
| Trade Size | 1-1/2 in | Mounting | 1/4 in Hole |
| Material | Steel | Color/Finish | Vinyl Coated |
| Dimensions | 1/2 in W x 0.8 mm T | UPC | 776856660933 |
Packages
| 100 - UNIT - (100) |