Abbotsford
HOFLE9304

HOFFMAN LE9304 LIFTING EYES (4)

Price $108.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LE9304

Description

Lifting eyes mount directly to frame corners of enclosure. Used for lifting enclosures. This Lifting Eye Bolts, LE, LE9304 item measures 71x50x30mm with a material of Zinc Plated, Mild Steel.


Description: Mounts directly to the frame corner pieces of the enclosure for when lifting operations are required. Complies with DIN 580 lifting requirements. M12 thread.

Maximum load: 3400N per lifting eye with max angle of 45°. Please follow nVent HOFFMAN lifting instructions.

Pack quantity: 4 pieces.

Benefit: floor standing enclosures can be transported easier and safer when it is lifted

3400N per lifting eye with max angle of 45 degrees following nVent HOFFMAN lifting instructions

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Material Mild Steel Finish Zinc Plated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510484361

Packages

1 - UNIT - 1