Description
Screw, Hex Head Cap, Size 1/4 x 3/4 Inch, Type 316 Stainless Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Cap Screw | Type | Threaded Products & Hardware (Series 100) |
| Thread Type | UNC | Thread Size | 1/4 in |
| Overall Length | 3/4 in | Head Style | Hex |
| Material | Stainless Steel | Grade | 316 |
| For Use With | Channel and Channel Fittings | Application | For use with channel and channel fittings |
| UPC | 616013125359 |
Packages
| 100 - UNIT - (100) |