Abbotsford
cspe14214x125eg

ABB 1/4 inch x 1-1/4 inch Superstrut Hex Head Cap Screw, Electro-Galvanized Steel

Price $0.4946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/4X125EG

Description

Superstrut® Hexagonal head cap screw made from electro galvanized grade 2 mild steel and are case hardened. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products and Hardware
Material Steel Finish Electrogalvanizing
Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. UPC 616013099032

Packages

100 - UNIT - (100)