Abbotsford
CSPE14212X1516EG

ABB E1421/2X15/16EG Screw cap hex head electrogalvanized steel 1/2x1-5/16"

Price $3.9300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E1421/2X15/16EG

Description

Superstrut® Hexagonal head cap screw made from electro galvanized grade 2 mild steel and are case hardened. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 1/2 - 13 Material Steel
Thread Type UNC Finish Electrogalvanizing
UPC 616013056158

Packages

100 - UNIT - (100)