Abbotsford
CSPE14212X125EG

ABB 1/2 inch x 1-1/4 inch Superstrut Hex Head Cap Screw, Electro-Galvanized Steel

Price $1.5563 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/2X125EG

Description

Hex head cap screw is to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Available in electro galvanized steel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cap Screw Type Partially Threaded
Series E142 Thread Size 1/2 in
Thread Length 1-1/4 in Material Steel
Finish Electro-Galvanized Head Style Hex
Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used UPC 786210563060

Packages

50 - UNIT - (50)