Abbotsford
CSPE14238X075EG

ABB E142-3/8X075EG Superstrut® Hex Cap Screw 3/8 in 3/4 in L Electro Galvanized

Price $1.0438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-3/8X075EG

Description

Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded
Series E142 Thread Size 3/8 in
Overall Length 3/4 in Material Steel
Finish Electro Galvanized Thread Type UNC
Head Style Hex Head Size 0.65 in W x 0.243 in H
Application For Use with Channel and Channel Fittings UPC 616013103098

Packages

100 - UNIT - (100)