Abbotsford
CSPE14238X150EG

ABB 3/8 inch x 1-1/2 inch Superstrut® Hex Cap Screw, Electro Galvanized Steel

Price $1.2703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-3/8X150EG

Description

SUPERSTRUT® hex head cap screw made of electro-galvanized steel. To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products and Hardware
Thread Size 3/8 in Overall Length 1-1/2 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Head Style Hex Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210107790

Packages

100 - UNIT - (100)