Abbotsford
CSPE14238X150SS316

ABB E142-3/8X150SS316 Screw cap hex head SS 3/8x1-1/2"

Price $13.2068 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-3/8X150SS316

Description

Superstrut® Hexagonal head cap screw made from stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.375 in Material Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 616013107300

Packages

100 - UNIT - (100)