Abbotsford
CSPE14238X100EG

ABB 3/8 inch x 1 inch Superstrut Hex Head Cap Screw, Electro-Galvanized Steel

Price $0.5981 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-3/8X100EG

Description

Superstrut® hex head cap screw manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. Designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products & Hardware (Series 100)
Thread Size 3/8 in Overall Length 1 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Thread Type UNC Head Style Hex
Head Size 0.65 in W x 0.243 in H For Use With Channel and Channel Fittings
Application For use with channel and channel fittings UPC 786210562254

Packages

100 - UNIT - (100)