Description
Hex head cap screw. For use with channel and channel fittings.
Specifications
| Brand Name | ABB | Type | Threaded Products & Hardware (Series 100) |
| Thread Type | UNC | Thread Size | 0.5 in |
| Material | Stainless Steel | Application | For use with channel and channel fittings |
| UPC | 616013100295 |
Packages
| 50 - UNIT - (50) |