Abbotsford
CSPE14214X200EG

ABB 1/4 inch x 2 inch Superstrut® Hex Head Cap Screw, Electro-Galvanized Steel

Price $0.8144 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/4X200EG
Country of origin:Canada

Description

Screw, Hex Head Cap, Size 1/4 x 2 Inches, Electro-Galvanized Steel

Specifications

Brand Name Superstrut Type Threaded Products & Hardware (Series 100)
Thread Size 0.25 in Material Steel
Finish Electro-Galvanized,Silver Galvanized Thread Type UNC
Application For use with channel and channel fittings UPC 616013102572

Packages

100 - UNIT - (100)