Abbotsford

ABB T302 Microlectric® Lag Screw 3/8 in 2 in L

Price $2.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:T302

Description

Steel lag screw, pole line hardware.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 2 in
Material Steel Shank Size 9.5 mm
UPC 624871008288

Packages

1 - UNIT - 1