Abbotsford

ABB T303 Microlectric® Lag Screw 3/8 in 3 in L Untreated

Price $3.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:T303
Country of origin:Canada

Description

Lag screw made of steel with silver colour for use with all provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 3 in
Material Steel Finish Untreated
System of Measurement Imperial Shank Size 9.525 mm
UPC 624871008301

Packages

1 - UNIT - 1