Abbotsford

ABB T304 Microlectric® Lag Screw 3/8 in 4 in L

Price $3.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:T304
Country of origin:Canada

Description

Microlectric® lag screw constructed from steel, silver colour. Application in all provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 4 in
Material Steel System of Measurement Imperial
Shank Size 9.525 mm UPC 624871008325

Packages

1 - UNIT - 1