Description
Steel lag screw, pole line hardware.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Lag Screw | Type | Lag Screws |
| Thread Size | 1/2 in | Overall Length | 6 in |
| Material | Steel | Head Style | Hex |
| UPC | 624871008394 |
Packages
| 1 - UNIT - 1 |
Steel lag screw, pole line hardware.
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Lag Screw | Type | Lag Screws |
| Thread Size | 1/2 in | Overall Length | 6 in |
| Material | Steel | Head Style | Hex |
| UPC | 624871008394 |
| 1 - UNIT - 1 |