Abbotsford
ROBF44928

RACK-A-TIERS F44928 #6-32 x 2-inch Round Machine Screws (100 Pieces/Pack)

Price $9.50 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44928

Description

Round Head Machine Screw, Steel

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #6-32 Overall Length 2 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994449289

Packages

1 - UNIT - 1 5 - UNIT - 5