Description
8-32 x 3/8 inch Round Head Machine Screw in 100 quantity.
Specifications
| Overall Length | 3/8 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces/Pack |
Packages
| 1 - UNIT - 1 |
8-32 x 3/8 inch Round Head Machine Screw in 100 quantity.
| Overall Length | 3/8 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces/Pack |
| 1 - UNIT - 1 |