Description
8-32 Round Head Machine Screws
Specifications
| Overall Length | 1/4 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces |
Packages
| 1 - UNIT - 1 |
8-32 Round Head Machine Screws
| Overall Length | 1/4 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces |
| 1 - UNIT - 1 |