Description
10-24 x 1/2 inch Round Head Machine Screw in 100 quantity.
Specifications
| Overall Length | 1/2 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
| UPC | 059994449494 |
Packages
| 1 - UNIT - 1 |
10-24 x 1/2 inch Round Head Machine Screw in 100 quantity.
| Overall Length | 1/2 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
| UPC | 059994449494 |
| 1 - UNIT - 1 |