Description
Specifications
| Overall Length | 2-1/2 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
Packages
| 1 - UNIT - 1 |
| Overall Length | 2-1/2 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
| 1 - UNIT - 1 |