Description
1/4 x 2-1/4 inch Flat Head Concrete Screw.
Specifications
| Length | 2-1/4 inch | Head Type | Flat Head |
| Head Size | 1/4 | Package Quantity | 50 Pieces |
| UPC | 625912711099 |
Packages
| 1 - UNIT - 1 |
1/4 x 2-1/4 inch Flat Head Concrete Screw.
| Length | 2-1/4 inch | Head Type | Flat Head |
| Head Size | 1/4 | Package Quantity | 50 Pieces |
| UPC | 625912711099 |
| 1 - UNIT - 1 |