Abbotsford
PAU620740

H PAULIN 620740 #8 x 9/16 inch Wafer Head Screw (100/Pack)

Price $0.0366 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:620740

Description

Specifications

Brand Name H. Paulin Item Name Framing Screw
System of Measurement Imperial Thread Diameter #8
Length 9/16 in Head Type Wafer Phillips
Material Steel Finish Phosphate-Coated
Packaging Quantity 100/Pack

Packages

500 - UNIT - (500)