Abbotsford
ROBF35889

RACK-A-TIERS F35889 #10 x 3/4 inch Robertson Square Pan Head Tapping Screws (8000 Pieces/Pack)

Price $393.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F35889

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 3/4 inch Head Type Square Pan Head
Head Size #10 Point Type Tapping
Packaging Quantity 8000 Pieces UPC 059994358895

Packages

1 - UNIT - 1