Description
#8 x 3/4 inch Robertson Square Pan Head Tapping Screws (5000 Pieces/Jar). Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Self Drilling Screw |
| System of Measurement | SAE | Thread Diameter | #8 |
| Length | 3/4 in | Drive Type | Robertson |
| Head Type | Pan | Point Type | Type A |
| Packaging Quantity | 5000/Bucket | UPC | 625912635081 |
Packages
| 1 - UNIT - 1 |