Abbotsford
ROBF40046

RACK-A-TIERS F40046 #8 x 1/2 inch Robertson Square Pan Head Tapping Screws (100 Pieces/Pack)

Price $4.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F40046

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 1/2 inch Head Type Square Pan Head
Head Size #8 Point Type Tapping
Packaging Quantity 100 Pieces For Use With Ideal for use in wood, metal and plastics.
UPC 059994400464

Packages

1 - UNIT - 1