Description
Specifications
| Brand Name | Primesource Building Products | Item Name | Wood Screw |
| System of Measurement | SAE | Thread Diameter | #8 |
| Length | 1 in | Head Type | Flat |
Packages
| 1 - UNIT - 1 |
| Brand Name | Primesource Building Products | Item Name | Wood Screw |
| System of Measurement | SAE | Thread Diameter | #8 |
| Length | 1 in | Head Type | Flat |
| 1 - UNIT - 1 |