Description
Hanger rod continuous national coarse threaded.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Threaded Hanger Rod | Type | Continuous |
| Thread Type | UNC | Thread Size | 1/2-13 |
| Thread Length | 12 ft | Overall Length | 12 ft |
| Material | 316 Stainless Steel | Series | H104 |
| System of Measurement | SAE | Load Capacity | 1130 lb |
| Packaging Quantity | 12/Pack | Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. |
| UPC | 616013114964 |
Packages
| 12 - UNIT = (12) | 120 - UNIT = 120 | 2400 - UNIT - 2400 |