Description
Hanger rod continuous threaded. National coarse thread.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Threaded Hanger Rod | Type | Threaded Products and Hardware |
| Thread Size | 5/8 in | Overall Length | 10 ft |
| Material | Steel | Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
| Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. | UPC | 786210248141 |
Packages
| 10 - UNIT - (10) |