Description
Eye nut is made of hot galvanized steel with silver colour. Available in tapped 5/8 inch and 1-5/16 x 1-11/16 inch size.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Eye Nut | Type | Tapered |
| Size | 1-5/16 x 1-11/16 in | Inside Height | 3-1/2 in |
| Outside Width | 2-7/16 in | Material | Steel |
| Finish | Hot-Dipped Galvanized | UPC | 624871009247 |
Packages
| 1 - UNIT - 1 |