Description
Standard hex nut features American standard thread, free fit class 2.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Hex Nut | Thread Diameter | 1/4 in |
| Material | Steel | Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
| Type | Standard | Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used |
| UPC | 786210572161 |
Packages
| 100 - UNIT - (100) |