Description
Standard hex nut.
Specifications
| Brand Name | ABB | Height | 0.546875 in |
| Material | Steel | Finish | Electrogalvanizing |
| Type | Threaded Products & Hardware (Series 100) | UPC | 616013106075 |
Packages
| 25 - UNIT - (25) |
Standard hex nut.
| Brand Name | ABB | Height | 0.546875 in |
| Material | Steel | Finish | Electrogalvanizing |
| Type | Threaded Products & Hardware (Series 100) | UPC | 616013106075 |
| 25 - UNIT - (25) |