Description
Zinc Plated Steel tray hardware 3/8 inches hex nut
Specifications
| Brand Name | Thomas & Betts | Item Name | Hex Nut |
| Thread Diameter | 3/8 in | Material | Steel |
| Finish | Zinc-Plated | Type | Hardware |
| System of Measurement | Imperial | Packaging Quantity | 1/Box |
| UPC | 785055391142 |
Packages
| 1 - UNIT - 1 |