Abbotsford
BOLNH8CZ1

THE BOLT SUPPLY HOUSE LTD NH8CZ1 NUT HEX NC GR8 ZINC BAG1IN 8

Price $1.5154 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE BOLT SUPPLY HOUSE LTD
Manufacturer #:NH8CZ1

Description

Grade 8 fasteners are comprised of carbon-alloy steel, heat treated in a carbon controlled atmosphere and are generally the most durable and reliable fastener. Grade 8 bolts have the highest ratings with tensile strength of 150,000 psi. Grade 8 bolts are used marine, military, aerospace, off-road vehicle markets and related mechanical applications where stress and strong load bearing pressure is required.

Specifications

Thread Diameter 1 inch Thread Pitch 8 TPI
Material Alloy Carbon Steel Finish Yellow Zinc
Type Finished For Use With Grade 8

Packages

20 - UNIT - (20)