Description
Grade 8 fasteners are comprised of carbon-alloy steel, heat treated in a carbon controlled atmosphere and are generally the most durable and reliable fastener. Grade 8 bolts have the highest ratings with tensile strength of 150,000 psi. Grade 8 bolts are used marine, military, aerospace, off-road vehicle markets and related mechanical applications where stress and strong load bearing pressure is required.
Specifications
| Thread Diameter | 1-1/8 INCH | Thread Pitch | 7 TPI |
| Grade | Grade 8 | Material | Alloy Carbon Steel |
| Finish | Yellow Zinc | Type | Finished |
Packages
| 10 - UNIT - (10) |