Description
Grade 8 fasteners are comprised of carbon-alloy steel, heat treated in a carbon controlled atmosphere and are generally the most durable and reliable fastener. Grade 8 bolts have the highest ratings with tensile strength of 150,000 psi. Grade 8 bolts are used marine, military, aerospace, off-road vehicle markets and related mechanical applications where stress and strong load bearing pressure is required.
Specifications
| Thread Diameter | 3/8 inch | Thread Pitch | 16 TPI |
| Thread Type | Finished | Grade | Grade 8 |
| Material | Alloy Carbon Steel | Finish | Yellow Zinc |
Packages
| 100 - UNIT - (100) |