Description
Type HN silicon bronze hex head bolt.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Hex Nut | Thread Diameter | 1/4 in |
| Thread Pitch | 20 | Material | Silicon Bronze |
| Type | Hex Nut | System of Measurement | SAE |
| UPC | 783786516940 |
Packages
| 100 - UNIT - (100) |