Description
Superstrut® Standard square nut made of hot dipped galvanized. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Standard Square Nut | Thread Size | 5/8-11 |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| System of Measurement | SAE | UPC | 616013125342 |
Packages
| 50 - UNIT - (50) |