Description
Superstrut® channel nuts are manufactured from Grade 2 mild steel and are case hardened. Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Regular Spring Stud Nut | Size | 1/4 in |
| Material | Steel | Color/Finish | Electro Galvanized |
| Type | Threaded Products & Hardware (Series 100) | Series/Model | 100 Series |
| Dimensions | 1 in H | Mounting | Rail |
| For Use With | A and C Series Channel and Inserts | Application | For use with A and C series Channel and Inserts |
| UPC | 786210585895 |
Packages
| 100 - UNIT - (100) |