Abbotsford
CSPA18214X125EGC

ABB A182-1/4X125EGC Nut stud spring steel 1/4x1-1/4in 10lbs 10qty

Price $14.8652 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A182-1/4X125EGC

Description

SUPERSTRUT® regular spring stud nut for all A and C series channels. Manufactured from grade 2 mild steel and are case hardened. Free fit class 2 American standard thread.

Specifications

Brand Name ABB Size 1/4 in
Material Steel Type Threaded Products & Hardware (Series 100)
Application For use with A and C series Channel and Inserts UPC 786210085982

Packages

100 - UNIT - (100)